Motion
MY1H20G-300AL

SMC CORP OF AMERICA
MY1H20G-300AL

MY1 RODLESS CYLINDER with 20 mm Bore Size
MI ITEM #10221360
MFR #MY1H20G-300AL
List Price$746.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H20G-300AL

MY1 RODLESS CYLINDER with 20 mm Bore Size
MI ITEM #10221360
MFR #MY1H20G-300AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$746.23/each for your price

Overview

Mfr description
MY1H20G-300AL RODLESS CYLINDER

Specifications

  • Series
    MY1
  • Country of Origin
    JP
  • Guide Type
    High Precision Guide
  • Bore Diameter
  • Stroke
  • Port Thread Standard
    Rc
  • Piping Type
    Centralized piping type
  • Stroke Adjuster Type
    With one A unit and one L unit each
  • Suffix For Stroke
    Both ends
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought