Motion
MY1H32TN-300SLZ-M9N

SMC CORP OF AMERICA
MY1H32TN-300SLZ-M9N

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #10222877
MFR #MY1H32TN-300SLZ-M9N
Price$1,187.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H32TN-300SLZ-M9N

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #10222877
MFR #MY1H32TN-300SLZ-M9N

Mfr description
MY1H32TN-300SLZ-M9N RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,187.94/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    300 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Piping Type
    Standard Piping
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Left: w/o Unit, Right: w/ Low Load Shock Absorber & Adjustement Bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)