Specifications
Dimensions
- Bore Diameter32 mm
- Stroke450 mm
Details
- Country of OriginUS
- Guide TypeHigh Precision Guide
- Piping TypeCentralized piping type
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWith adjusting bolt
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1H32TNG-450AZ RODLESS CYLINDER