Motion
MY1H32TNG-450Z

SMC CORP OF AMERICA
MY1H32TNG-450Z

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10222986
MFR #MY1H32TNG-450Z
Price$1,143.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H32TNG-450Z

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10222986
MFR #MY1H32TNG-450Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,143.04/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    450 mm

Details

  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends

Overview

Mfr description
MY1H32TNG-450Z RODLESS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought