Motion
MY1H40-400HZ-M9BL

SMC CORP OF AMERICA
MY1H40-400HZ-M9BL

MY1 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10223101
MFR #MY1H40-400HZ-M9BL
List Price$1,653.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40-400HZ-M9BL

MY1 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10223101
MFR #MY1H40-400HZ-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,653.29/each for your price

Overview

Mfr description
MY1H40-400HZ-M9BL RODLESS CYLINDER

Specifications

  • Series
    MY1
  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Bore Diameter
  • Stroke
  • Port Thread Standard
    Rc
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Piping Type
    Standard Piping
  • Lead Wire Prewire Connector
    3 m
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text