Motion
MY1H40TF-500LZ

SMC CORP OF AMERICA
MY1H40TF-500LZ

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10223362
MFR #MY1H40TF-500LZ
Price$1,630.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40TF-500LZ

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10223362
MFR #MY1H40TF-500LZ

Mfr description
MY1H40TF-500LZ RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,630.87/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    500 mm

Details

  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Piping Type
    Standard Piping
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With low load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)