Motion
MY1H40TN-300HZ-M9BMDPC

SMC CORP OF AMERICA
MY1H40TN-300HZ-M9BMDPC

MY1 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10223435
MFR #MY1H40TN-300HZ-M9BMDPC
Price$1,564.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40TN-300HZ-M9BMDPC

MY1 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10223435
MFR #MY1H40TN-300HZ-M9BMDPC

Mfr description
MY1H40TN-300HZ-M9BMDPC RODLESS CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,564.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    300 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Lead Wire Prewire Connector
    1.0 m Cord Length, M12-4 Pin Connector
  • Number Of Auto Switches
    2
  • Piping Type
    Standard Piping
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)