Motion
MY1H40TNG-150Z

SMC CORP OF AMERICA
MY1H40TNG-150Z

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10223540
MFR #MY1H40TNG-150Z
Price$1,025.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40TNG-150Z

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10223540
MFR #MY1H40TNG-150Z

Mfr description
MY1H40TNG-150Z RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,025.84/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    150 mm

Details

  • Country of Origin
    US
  • Guide Type
    High Precision Guide
  • Piping Type
    Centralized piping type
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)