Motion
MY1M20-1400-A93ZS

SMC CORP OF AMERICA
MY1M20-1400-A93ZS

Rodless Air Cylinder - 20 mm Bore, 1400 mm Stroke, Slide Bearing Guide Type
MI ITEM #10223853
MFR #MY1M20-1400-A93ZS
Price$568.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M20-1400-A93ZS

Rodless Air Cylinder - 20 mm Bore, 1400 mm Stroke, Slide Bearing Guide Type
MI ITEM #10223853
MFR #MY1M20-1400-A93ZS

Mfr description
MY1M20-1400-A93ZS RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.00/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    1400 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Guide Type
    Slide Bearing Guide
  • Lead Wire Prewire Connector
    5 m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Auto Switches
    1
  • Piping Type
    Standard Piping
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)