Motion
MY1M20G-1400L

SMC CORP OF AMERICA
MY1M20G-1400L

MY1 RODLESS CYLINDER with 20 mm Bore Size
MI ITEM #10224045
MFR #MY1M20G-1400L
Price$642.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M20G-1400L

MY1 RODLESS CYLINDER with 20 mm Bore Size
MI ITEM #10224045
MFR #MY1M20G-1400L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$642.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    1400 mm

Details

  • Auto-Switch
    No Switch
  • Country of Origin
    US
  • Guide Type
    Slide Bearing Guide
  • Number Of Auto Switches
    2
  • Piping Type
    Centralized piping type
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With low load shock absorber + Adjusting bolt
  • Suffix For Stroke
    Both ends

Overview

Mfr description
MY1M20G-1400L RODLESS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought