Overview
Mfr description
MY1M20G-400L RODLESS CYLINDER
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeSlide Bearing Guide
- Bore Diameter
- Stroke
- Auto-SwitchNo Switch
- Piping TypeCentralized piping type
- Stroke Adjuster TypeWith low load shock absorber + Adjusting bolt
- Number Of Auto Switches2
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data