Specifications
Dimensions
- Bore Diameter25 mm
- Stroke1500 mm
Details
- Auto-SwitchNo Switch
- Country of OriginUS
- Guide TypeSlide Bearing Guide
- Number Of Auto Switches2
- Piping TypeCentralized piping type
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWith adjusting bolt
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1M25G-1500A RODLESS CYLINDER