Motion
MY1M25G-200AL-M9PZ

SMC CORP OF AMERICA
MY1M25G-200AL-M9PZ

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10224333
MFR #MY1M25G-200AL-M9PZ
Price$515.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M25G-200AL-M9PZ

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10224333
MFR #MY1M25G-200AL-M9PZ

Mfr description
MY1M25G-200AL-M9PZ RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.34/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    200 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Guide Type
    Slide Bearing Guide
  • Lead Wire Prewire Connector
    5 m
  • Number Of Auto Switches
    2
  • Piping Type
    Centralized piping type
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With one A unit and one L unit
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)