Specifications
Dimensions
- Bore Diameter25 mm
- Stroke1500 mm
Details
- Auto-SwitchNo Switch
- Country of OriginJP
- Guide TypeSlide Bearing Guide
- Manufacturer Catalog
- Manufacturer Product Page
- Number Of Auto Switches2
- Piping TypeCentralized piping type
- Port Thread StandardG
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends