Motion
MY1M25TN-500L

SMC CORP OF AMERICA
MY1M25TN-500L

MY1 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #10224579
MFR #MY1M25TN-500L
List Price$508.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M25TN-500L

MY1 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #10224579
MFR #MY1M25TN-500L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$508.68/each for your price

Overview

Mfr description
MY1M25TN-500L RODLESS CYLINDER

Specifications

  • Country of Origin
    US
  • Auto-Switch
    No Switch
  • Bore Diameter
  • Guide Type
    Slide Bearing Guide
  • Number Of Auto Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MY1
  • Stroke
  • Stroke Adjuster Type
    With low load shock absorber + Adjusting bolt
  • Suffix For Stroke
    Both ends
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought