Specifications
Dimensions
- Bore Diameter25 mm
- Stroke1500 mm
Details
- Auto-SwitchNo Switch
- Country of OriginUS
- Guide TypeSlide Bearing Guide
- Manufacturer Catalog
- Manufacturer Product Page
- Number Of Auto Switches2
- Piping TypeCentralized piping type
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWith adjusting bolt
- Suffix For StrokeBoth ends
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)