Motion
MY1M32-600
Rodless Air Cylinder - 32 mm Bore, 600 mm Stroke, Slide Bearing Guide Type
MI ITEM #10224858
MFR #MY1M32-600
List Price$548.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 32 mm Bore, 600 mm Stroke, Slide Bearing Guide Type
MI ITEM #10224858
MFR #MY1M32-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$548.37/each for your price

Overview

Mfr description
MY1M32-600 RODLESS CYLINDER

Specifications

  • Series
    MY1
  • Country of Origin
    US
  • Guide Type
    Slide Bearing Guide
  • Bore Diameter
  • Stroke
  • Auto-Switch
    No Switch
  • Stroke Adjuster Type
    Without adjusting unit
  • Number Of Auto Switches
    2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Suffix For Stroke
    Both ends
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text