Motion
MY1M32TF-1600

SMC CORP OF AMERICA
MY1M32TF-1600

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10225019
MFR #MY1M32TF-1600
Price$836.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M32TF-1600

MY1 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #10225019
MFR #MY1M32TF-1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$836.83/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    1600 mm

Details

  • Auto-Switch
    No Switch
  • Country of Origin
    JP
  • Guide Type
    Slide Bearing Guide
  • Number Of Auto Switches
    2
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends

Overview

Mfr description
MY1M32TF-1600 RODLESS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought