Overview
Mfr description
MY1M32TN-1100A RODLESS CYLINDER
Specifications
- Country of OriginUS
- Auto-SwitchNo Switch
- Bore Diameter
- Guide TypeSlide Bearing Guide
- Number Of Auto Switches2
- Port Thread StandardNPT
- SeriesMY1
- Stroke
- Stroke Adjuster TypeWith adjusting bolt
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data