Overview
Mfr description
MY1M32TNG-800L-M9PWSAPC RODLESS CYLINDER
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeSlide Bearing Guide
- Bore Diameter
- Stroke
- Port Thread StandardNPT
- Auto-SwitchSolid State, 2-color Indication, 3 Wire PNP, Horizontal
- Piping TypeCentralized piping type
- Lead Wire Prewire Connector0.5 m Cord Length, M8-3 Pin Connector
- Stroke Adjuster TypeWith low load shock absorber + Adjusting bolt
- Number Of Auto Switches2
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data