Motion
MY1M40-1400H-M9NW

SMC CORP OF AMERICA
MY1M40-1400H-M9NW

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10225259
MFR #MY1M40-1400H-M9NW
Price$1,302.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M40-1400H-M9NW

MY1 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #10225259
MFR #MY1M40-1400H-M9NW

Mfr description
MY1M40-1400H-M9NW RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,302.66/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    1400 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Guide Type
    Slide Bearing Guide
  • Number Of Auto Switches
    2
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With hight load shock absorber + Adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)