Motion
MY1M50TN-400A

SMC CORP OF AMERICA
MY1M50TN-400A

Rodless Air Cylinder - 50 mm Bore, 400 mm Stroke, Slide Bearing Guide Type
MI ITEM #10225939
MFR #MY1M50TN-400A
Price$939.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M50TN-400A

Rodless Air Cylinder - 50 mm Bore, 400 mm Stroke, Slide Bearing Guide Type
MI ITEM #10225939
MFR #MY1M50TN-400A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$939.54/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    400 mm

Details

  • Auto-Switch
    No Switch
  • Country of Origin
    US
  • Guide Type
    Slide Bearing Guide
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Auto Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With adjusting bolt
  • Suffix For Stroke
    Both ends

Overview

Mfr description
MY1M50TN-400A RODLESS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought