Motion
MY1MW50TN-1200L-M9NZ

SMC CORP OF AMERICA
MY1MW50TN-1200L-M9NZ

MY1 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #10226539
MFR #MY1MW50TN-1200L-M9NZ
Price$1,997.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MW50TN-1200L-M9NZ

MY1 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #10226539
MFR #MY1MW50TN-1200L-M9NZ

Mfr description
MY1MW50TN-1200L-M9NZ RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,997.50/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    1200 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Guide Type
    Slide Bearing Guide
  • Lead Wire Prewire Connector
    5 m
  • Number Of Auto Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With low load shock absorber + Adjusting bolt
  • Suffix For Stroke
    Both ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)