Motion
MY1MW63TN-1600

SMC CORP OF AMERICA
MY1MW63TN-1600

MY1 RODLESS CYLINDER with 63 mm Bore Size
Mi Item #10226598
MFR #MY1MW63TN-1600
Price$2,390.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MW63TN-1600

MY1 RODLESS CYLINDER with 63 mm Bore Size
Mi Item #10226598
MFR #MY1MW63TN-1600

Mfr description
MY1MW63TN-1600 RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,390.19/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    1600 mm

Details

  • Auto-Switch
    No Switch
  • Country of Origin
    JP
  • Guide Type
    Slide Bearing Guide
  • Number Of Auto Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)