Specifications
Dimensions
- Bore Diameter25 mm
- Stroke1300 mm
Details
- Auto-SwitchNo Switch
- Country of OriginJP
- Guide TypeSlide Bearing Guide
- Number Of Auto Switches2
- Product TypeRodless Air Cylinders
- SeriesMY1
- Stroke Adjuster TypeWithout adjusting unit
- Suffix For StrokeBoth ends
Overview
Mfr description
MY1MWK25-1300 RODLESS CYLINDER