Motion
MY1MWK25TN-400L-M9BAVL

SMC CORP OF AMERICA
MY1MWK25TN-400L-M9BAVL

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10226755
MFR #MY1MWK25TN-400L-M9BAVL
Price$846.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MWK25TN-400L-M9BAVL

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10226755
MFR #MY1MWK25TN-400L-M9BAVL

Mfr description
MY1MWK25TN-400L-M9BAVL RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.22/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    400 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Guide Type
    Slide Bearing Guide
  • Lead Wire Prewire Connector
    3 m
  • Number Of Auto Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With low load shock absorber + Adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)