Motion
MY1MWK32TN-600L-M9BWSAPC

SMC CORP OF AMERICA
MY1MWK32TN-600L-M9BWSAPC

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #10226840
MFR #MY1MWK32TN-600L-M9BWSAPC
Price$1,118.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MWK32TN-600L-M9BWSAPC

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #10226840
MFR #MY1MWK32TN-600L-M9BWSAPC

Mfr description
MY1MWK32TN-600L-M9BWSAPC RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.74/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    600 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Country of Origin
    JP
  • Guide Type
    Slide Bearing Guide
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Number Of Auto Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With low load shock absorber + Adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)