Specifications
Dimensions
- Bore Diameter40 mm
- Stroke1700 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRodless Air Cylinders
- SeriesMY2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)