Motion
MY2HT25G-500H-M9PWSBPC

SMC CORP OF AMERICA
MY2HT25G-500H-M9PWSBPC

Rodless Air Cylinder - 25 mm Bore, 500 mm Stroke
Mi Item #10228644
MFR #MY2HT25G-500H-M9PWSBPC
Price$1,669.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT25G-500H-M9PWSBPC

Rodless Air Cylinder - 25 mm Bore, 500 mm Stroke
Mi Item #10228644
MFR #MY2HT25G-500H-M9PWSBPC

Mfr description
MY2HT25G-500H-M9PWSBPC RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,669.71/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    500 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)