Motion
MY3A25TN-100-A93L

SMC CORP OF AMERICA
MY3A25TN-100-A93L

Rodless Air Cylinder - 25 mm Bore, 100 mm Stroke
Mi Item #10229544
MFR #MY3A25TN-100-A93L
Price$280.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3A25TN-100-A93L

Rodless Air Cylinder - 25 mm Bore, 100 mm Stroke
Mi Item #10229544
MFR #MY3A25TN-100-A93L

Mfr description
MY3A25TN-100-A93L RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.21/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)