Motion
MY3B16-600L-M9PSAPC

SMC CORP OF AMERICA
MY3B16-600L-M9PSAPC

MY3 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #10230059
MFR #MY3B16-600L-M9PSAPC
Price$512.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B16-600L-M9PSAPC

MY3 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #10230059
MFR #MY3B16-600L-M9PSAPC

Mfr description
MY3B16-600L-M9PSAPC RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.07/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Port Thread Standard
    M5
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)