Motion
MY3B20-400H-M9PSAPC

SMC CORP OF AMERICA
MY3B20-400H-M9PSAPC

Rodless Air Cylinder - 20 mm Bore, 400 mm Stroke
MI ITEM #10230189
MFR #MY3B20-400H-M9PSAPC
Price$530.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B20-400H-M9PSAPC

Rodless Air Cylinder - 20 mm Bore, 400 mm Stroke
MI ITEM #10230189
MFR #MY3B20-400H-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$530.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    400 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    M5
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3

Overview

Mfr description
MY3B20-400H-M9PSAPC RODLESS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought