Motion
MY3B25-500H-M9BZ

SMC CORP OF AMERICA
MY3B25-500H-M9BZ

MY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10230453
MFR #MY3B25-500H-M9BZ
Price$563.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B25-500H-M9BZ

MY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #10230453
MFR #MY3B25-500H-M9BZ

Mfr description
MY3B25-500H-M9BZ RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.82/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)