Motion
MY3B40TF-300LH-M9PZ

SMC CORP OF AMERICA
MY3B40TF-300LH-M9PZ

MY3 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10231183
MFR #MY3B40TF-300LH-M9PZ
Price$736.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B40TF-300LH-M9PZ

MY3 RODLESS CYLINDER with 40 mm Bore Size
MI ITEM #10231183
MFR #MY3B40TF-300LH-M9PZ

Mfr description
MY3B40TF-300LH-M9PZ RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.53/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)