Specifications
Dimensions
- Bore Diameter50 mm
- Stroke1200 mm
Details
- Country of OriginJP
- Cushion TypeAir Cushion
- Manufacturer Catalog
- Manufacturer Product Page
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY3
Overview
Mfr description
MY3B50TN-1200H-M9PSAPC RODLESS CYLINDER