1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MY3B63-1600H-M9PWZ3
MY3 RODLESS CYLINDER with 63 mm Bore Size
MI ITEM #
10231521
MFR #
MY3B63-1600H-M9PWZ3
Price
$2,011.37
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA MY3B63-1600H-M9PWZ3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MY3B63-1600H-M9PWZ3
MY3 RODLESS CYLINDER with 63 mm Bore Size
MI ITEM #
10231521
MFR #
MY3B63-1600H-M9PWZ3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,011.37
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
63 mm
Details
Country of Origin
JP
Cushion Type
Air Cushion
Port Thread Standard
Rc
Product Type
Rodless Air Cylinders
Series
MY3
Overview
Mfr description
MY3B63-1600H-M9PWZ3 RODLESS CYLINDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought