Specifications
Dimensions
- Bore Diameter63 mm
Details
- Country of OriginJP
- Cushion TypeAir Cushion
- Port Thread StandardG
- Product TypeRodless Air Cylinders
- SeriesMY3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)