Specifications
Dimensions
- Bore Diameter25 mm
- Stroke1600 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesMY3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)