Motion
MY3M25TN-1400

SMC CORP OF AMERICA
MY3M25TN-1400

Rodless Air Cylinder - 25 mm Bore, 1400 mm Stroke
Mi Item #10232017
MFR #MY3M25TN-1400
Price$1,140.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3M25TN-1400

Rodless Air Cylinder - 25 mm Bore, 1400 mm Stroke
Mi Item #10232017
MFR #MY3M25TN-1400

Mfr description
MY3M25TN-1400 RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,140.31/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    1400 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)