Overview
Mfr description
NAR111-N01B-4-X247 REGULATOR, MODULAR
Specifications
- Inlet Port Size1/8 in
- Inlet Port TypeStraight
- Series/SystemNAR
- Outlet Port Size1/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data