Specifications
Dimensions
- Inlet Port Size1/8 in
- Outlet Port Size1/8 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Series/SystemNAR
Overview
Mfr description
NAR111-N01BG-1-X247 REGULATOR, MODULAR