Motion
NARM2500-07A-N02G1

SMC CORP OF AMERICA
NARM2500-07A-N02G1

Manifold Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
Mi Item #10233535
MFR #NARM2500-07A-N02G1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2500-07A-N02G1

Manifold Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
Mi Item #10233535
MFR #NARM2500-07A-N02G1

Mfr description
NARM2500-07A-N02G1 REGULATOR, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    2.284 kg

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    125 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Series/System
    NARM2500/3000
  • Set Pressure Range
    7 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)