Motion
NARM2500-10B-N02

SMC CORP OF AMERICA
NARM2500-10B-N02

ARM REGULATOR, MANIFOLD with 10 Stations
Mi Item #10233541
MFR #NARM2500-10B-N02
Price$398.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2500-10B-N02

ARM REGULATOR, MANIFOLD with 10 Stations
Mi Item #10233541
MFR #NARM2500-10B-N02

Mfr description
NARM2500-10B-N02 REGULATOR, MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.00/each

Specifications

Dimensions

  • Weight
    2.89 kg

Details

  • Number Of Stations  
    10
  • Product Type
    Manifold Mount Air Regulators
  • Thread Standard
    N (NPT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)