Overview
Mfr description
NCA1B150-2000-X130US TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter1.5000 in
- Stroke20.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedStainless Steel Piston Rod, Tie Rod, Tie Rod Nut, Cushion Valve Needle
- Auto-SwitchStandard
- Number of Switches1
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data