Motion
NCA1B200-0200+0200-XC6C11

SMC CORP OF AMERICA
NCA1B200-0200+0200-XC6C11

NCA1B200-0200+0200-XC6C11
Mi Item #10234780
MFR #NCA1B200-0200+0200-XC6C11
Price$284.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B200-0200+0200-XC6C11

NCA1B200-0200+0200-XC6C11
Mi Item #10234780
MFR #NCA1B200-0200+0200-XC6C11

Mfr description
NCA1B200-0200+0200-XC6C11 TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.30/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion Both Ends
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)