Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke2 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeHead End
- Installation Instructions
- Manufacturer Catalog
- Mounting TypeBasic
- Options IncludedStainless Steel Piston Rod
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)