Motion
NCA1B200-1600N-XB6

SMC CORP OF AMERICA
NCA1B200-1600N-XB6

NCA1 TIE ROD CYLINDER with 2 in Bore Size
Mi Item #10235104
MFR #NCA1B200-1600N-XB6
Price$201.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B200-1600N-XB6

NCA1 TIE ROD CYLINDER with 2 in Bore Size
Mi Item #10235104
MFR #NCA1B200-1600N-XB6

Mfr description
NCA1B200-1600N-XB6 TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.20/each

Specifications

Dimensions

  • Stroke
    16 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Non-Cushioned
  • Mounting Type
    Basic
  • Options Included
    High Temperature
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)