Motion
NCA1B325-0300N-XB6

SMC CORP OF AMERICA
NCA1B325-0300N-XB6

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #10235826
MFR #NCA1B325-0300N-XB6
List Price$282.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B325-0300N-XB6

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #10235826
MFR #NCA1B325-0300N-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.45/each for your price

Overview

Mfr description
NCA1B325-0300N-XB6 TIE ROD CYLINDER

Specifications

  • Country of Origin
    US
  • Stroke
    3 in
  • Cushion Type
    Non-Cushioned
  • Series
    NCA1
  • Options Included
    High Temperature
  • Auto-Switch
    Standard
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought