Specifications
Dimensions
- Stroke12 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeNon-Cushioned
- Mounting TypeBasic
- Options IncludedWith Coil Scraper
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)