Specifications
Dimensions
- Bore Diameter3.2500 in
- Stroke12.0000 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Options IncludedHigh Temperature
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1B325-1200-XB6 TIE ROD CYLINDER